Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 8in, 80 Grit
Mfr # 30478T
Zoro # G1384731
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Arc Abrasives
- MFR # 30478T
- Zoro # G1384731
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Details
Item | PSA Disc |
Grit | 80 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 8 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack (81220)
- VSM Abrasive Belt, 120 Grit, SC, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Silicon Carbide (23809)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Abrasive Sanding Belt Assorted Grit Assorted 5 pk (DCB321ASTS05G)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 240 Grit (30411T)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 36 Grit (30546)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit (30536)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- Arc Abrasives Adhesive Discs