Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit
Mfr # 30451
Zoro # G1793486
original price:
$1.39
7% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30451
- Zoro # G1793486
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | PSA Disc |
Grit | 40 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire End Brush, 1", 0003001600 (0003001600)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775472)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 400G, Brown (66261126267)
- SAIT General Purpose Saucer Shape Depressed Center Wheel, 9 In Dia X 1/4 In Thk, 5/8-11, A24R Grit, Alumi (21015)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 80 Grit (30502T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit (30588)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 120Grit (30528)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 40 Grit (71-30451)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- Arc Abrasives Adhesive Discs