Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 30in, 80 Grit
Mfr # 30586
Zoro # G3306353
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 30"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30586
- Zoro # G3306353
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 30" |
Disc Diameter | 30 in |
Overall Diameter | 30 in |
Details
Item | PSA Sanding Disc |
Grit | 80 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 30 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685600)
- PROSOURCE Brush Wire Block Steel 6X19 (WB00619S)
- FLEX-HONE TOOL BC14M320BC FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC14M320BC)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit (30583)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit (30561)
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., Grit 120 (08834172022)
- Arc Abrasives Adhesive Discs