Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 24in, 100Grit
Mfr # 30575
Zoro # G1784422
original price:
$21.60
5% off
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 24"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 30575
- Zoro # G1784422
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 24" |
Disc Diameter | 24" |
Overall Diameter | 24 in |
Details
Item | PSA Disc |
Grit | 100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 24 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Pointed End Parts Cleaning Brush - Crimped Polypro Fill, 1" Dia. (89612)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Abranet (AB-4-24-120T)
- FORNEY End Brush, Fine Crimped Wire, 1in x .008in x 1/4in Rounded Shank (72738)
- HHIP 4 X 1/4 X 1-1/4" D1A1 Diamond Wheel (2400-4250)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 50 Grit (30440)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 180 Grit (30386)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 80 Grit (30454T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 120 Grit (30480T)
- PASCO Sanding Disc 5-in W x 5-in L 100-Grit No Hole Disc Roll PSA 100-Pack (P6.23-05100.DOR)
- Arc Abrasives Adhesive Discs