Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit
Mfr # 30561
Zoro # G2223611
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 60
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Arc Abrasives
- MFR # 30561
- Zoro # G2223611
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | PSA Disc |
Grit | 60 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 60 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 20 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- 3M CUBITRON Quick Change Discs, 3 In, 80, TR, PK50 (7000045176)
- BRUSH RESEARCH MANUFACTURING BDM806, 8" Dia. Crimped Wire Wheel Brush, .006 CS, 2" Arbor Hole, 1.500" Trim, .500" Face Width (BDM806)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit (30422T)
- ARC ABRASIVES PSA Sanding Disc, 100 Grit, 6 in. dia. (71-30455)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- ARC ABRASIVES PSA Sanding Disc, 80 Grit, 5 in. dia. (71-30442)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 3in, 40 Grit (30415)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 5 in. dia. (71-30437)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- Arc Abrasives Adhesive Discs