Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit
Mfr # 30560
Zoro # G1856391
original price:
$20.00
25% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30560
- Zoro # G1856391
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | PSA Disc |
Grit | 50 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 50 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 20 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, AlO, 1in, Med, TR (7000021280)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- BOSCH Double Row Segmented Diamond Cup Wh (DC510HD)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843202)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 50 Grit (30560ZA)
- ARC ABRASIVES 20" Zirconia Alumina Cloth PSA Disc, 60 Grit (30561ZA)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 100Grit (30539)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 180Grit (30518T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 50 Grit (30440)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- PFERD 2" COMBIDISC® Holder - Type CD - Medium (42112)
- Arc Abrasives Adhesive Discs