Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 1in, 240 Grit
Mfr # 30387
Zoro # G0486857
product price: $0.21
/ea
Sold in multiples of 42 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Grit 240
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 30387
- Zoro # G0486857
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1" |
Overall Diameter | 1 in |
Details
Item | PSA Disc |
Grit | 240 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Poly/Cotton Cloth |
Abrasive Type | Coated |
Abrasive Grit | 240 |
Disc Backing Material | Cloth |
Abrasive Grade | Very Fine |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grit 240, Overall Diameter 1 in, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- DEWALT 14" x 7/64" x 1" general purpose cutting wheel (DW8001)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 60 Grit (30381)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 36 Grit (30498)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 120 Grit (30456T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 5in, 40 Grit (30439)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- Arc Abrasives Adhesive Discs