Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 1in, 180 Grit
Mfr # 30386
Zoro # G0437071
product price: $0.31
/ea
$0.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Grit 180
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Arc Abrasives
- MFR # 30386
- Zoro # G0437071
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1" |
Overall Diameter | 1 in |
Details
Item | PSA Disc |
Grit | 180 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Poly/Cotton Cloth |
Abrasive Type | Coated |
Abrasive Grit | 180 |
Disc Backing Material | Cloth |
Abrasive Grade | Fine |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 180, Overall Diameter 1 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Med, AlO (62005)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx1)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit (30561)
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 120 Grit (30456T)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 120 Grit (30420T)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 180 Grit (30446T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 120Grit (30564)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- Arc Abrasives Adhesive Discs