Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 16in, 50 Grit
Mfr # 30536
Zoro # G1967804
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 50
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30536
- Zoro # G1967804
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16 in |
Overall Diameter | 16 in |
Details
Item | PSA Sanding Disc |
Grit | 50 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 50 / P50 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 50, Overall Diameter 16 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Extra Fine (24002 Trip-XF-B)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- MARCO 1/8" NPT Pressure Gauge 160 psi (10L800719)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 36 Grit (30558)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 120Grit (30516T)
- ARC ABRASIVES PSA Sanding Disc, 80 Grit, 5 in. dia. (71-30442)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 240 Grit (30411T)
- MIRKA PSA, Disc Roll, 5", P80, PK100 (23-314-080)
- Arc Abrasives Adhesive Discs