Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit
Mfr # 30523
Zoro # G0630856
original price:
$10.78
26% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 15"
- Grit 40
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30523
- Zoro # G0630856
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 15" |
Disc Diameter | 15" |
Overall Diameter | 15 in |
Details
Item | PSA Disc |
Grit | 40 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 15 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 180G, Brown (66261126272)
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728643)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839046)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 100 (34974)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 40 Grit (30511)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 100Grit (30551)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 100 Grit (30491T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 60 Grit (30585)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 80 (34973)
- 3M Paper Disc, Extra Coarse, 6 in. Dia., PK50 (7000148149)
- Arc Abrasives Adhesive Discs