Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 10in, 36 Grit
Mfr # 30498
Zoro # G1007903
original price:
$5.12
16% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 10"
- Grit 36
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Product Information
- Brand Arc Abrasives
- MFR # 30498
- Zoro # G1007903
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 10" |
Disc Diameter | 10" |
Overall Diameter | 10 in |
Details
Item | PSA Disc |
Grit | 36 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 10 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Abrasive Cut-Off Wheel, 6" dia. (2044470)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 100 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 100 Grit (07660702066)
- ECONOLINE Gun Body Only (201775)
- REX CUT Max Flex Grinding Disc 4 1/2 x 7/8 T27 M (891001)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 40 Grit (30571)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 150 (34976)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 120 Grit (30480T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit (30451)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- SUPERIOR ABRASIVES Coated PSA Disc, w/Tab A/O, 6", Grit 60 (A016003)
- Arc Abrasives Adhesive Discs