Shop All Adhesive Discs
Arc Abrasives
PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit
Mfr # 30563
Zoro # G2049476
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 20"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Arc Abrasives
- MFR # 30563
- Zoro # G2049476
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 20" |
Disc Diameter | 20" |
Overall Diameter | 20 in |
Details
Item | PSA Disc |
Grit | 100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Poly/Cotton Cloth |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 100, Overall Diameter 20 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- METABO 6" x 1/4" x 1" Unitized fleece disc Very Fine (626401000)
- MAKITA 14" x 1/8" x 1" Abrasive Cut-Off Wheel, Ferrous Metals, 10/pk (965-210-212)
- MARCO #8 Brass Poly TC NPS Nozzle - 1/2" (10TC8BP)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 100 Grit (30443T)
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 120 Grit (71-30444)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 150 Grit (30445T)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 36 Grit (30438ZA)
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 60 Grit (30513ZA)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 80G (30538ZA)
- NORTON ABRASIVES SANDPAP DSC HL320G5""50PK (7660704041)
- Arc Abrasives Adhesive Discs