Shop All Adhesive Discs
Arc Abrasives
Psa Gold Disc Roll-100 6In 80
Mfr # 34973
Zoro # G0639810
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Paper
Product Information
- Brand Arc Abrasives
- MFR # 34973
- Zoro # G0639810
- Country of Origin Finland
- Category Adhesive Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 80 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Paper |
Series | AO |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Gold |
Packaged In | Box |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58082)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 120SC Grit (34250)
- MIRKA Mesh Grip, Disc, 3", P320 Grit, PK50 (AE-203-320)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 60 Grit (30405T)
- ARC ABRASIVES 6" PREDATOR Cloth PSA Disc, 60 Grit (71-30453)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 100 Grit (30419T)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 40 Grit (30451)
- ARC ABRASIVES Psa Str Disc Roll-125 5In 80D (34950)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 40 Grit (30535)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- Arc Abrasives Adhesive Discs