Shop All Sanding Bands
Arc Abrasives
Nl Band 3/4 X 2 80 Ao
Mfr # 76646
Zoro # G3584747
original price:
$1.29
7% off
new price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 2 in
- Abrasive Material Aluminum Oxide
- Grit 80
- Max. RPM 9,000 RPM
Product Information
- Brand Arc Abrasives
- MFR # 76646
- Zoro # G3584747
- Country of Origin United States
- Category Sanding Bands
Dimensions
Diameter | 3/4 in |
Width | 2 in |
Overall Diameter | 3/4 in |
Overall Width | 2 in |
Details
Item | Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Max. RPM | 9,000 RPM |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type | Coated |
Coating Coverage | Closed |
Maximum Operating Speed | 9,000 RPM |
Color | Brown |
Description
Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 9,000 RPM, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 320G (73143)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- ZORO SELECT Blast Media, Garnet Type, 36 Media Grit (GAR3655)
- UNEEDA Interface Sanding Backup Pad 3 x 4 Hook & Loop - Soft Density (P-102234)
- ARC ABRASIVES Nl Band 3/4 X 1 80 (76622)
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- DEDECO SUNBURST 1/2" X 1/2" BAND ASSORTMENT (A/O) 9/KIT (1840)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- GYROS 3 x 21" 100 Grit Aluminum Oxide Sanding Belt, 10PK (12-32110/10)
- PFERD 1-1/8" x 1-1/8" Spiral Band - Cylindrical Type, Alu. Ox. INOX 80 Grit (41417)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- Arc Abrasives Sanding Bands