Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 7 in., XCrs, AlO
Mfr # 62022-9
Zoro # G2920504
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 62022-9
- Zoro # G2920504
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Disc Dia. | 7" |
Dia. (In.) | 7 |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | ZK |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Brown |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Paper |
Backing Material | Paper |
Max. RPM | 4800 |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 7 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- WEILER Flap Disc, 4-1/2 in.x60Grit, 7/8,13000 RPM (98924)
- WEILER Single Spiral Brush, Power, 2.25"dia. (91192)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Med, AlO (62005)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 6 in., Med, AlO (62020)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- MIRKA Iridium 2.75"X120' Psa 320 (24-584-320)
- Arc Abrasives Hook & Loop Sanding Discs