Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 6 in., VF, AlO
Mfr # 62021
Zoro # G3230647
original price:
$5.50
20% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Product Information
- Brand Arc Abrasives
- MFR # 62021
- Zoro # G3230647
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Dia. (In.) | 6 |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Series | ZK |
Color | Blue |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Very Fine |
Max. RPM | 4800 |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Coating Coverage Open, Grade Very Fine, Overall Diameter 6 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 180 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11800)
- FLEX-HONE TOOL BC20M24 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC20M24)
- DRILL AMERICA 3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA16)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64403)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., XCrs, AlO (62016-9)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., VF, AlO (62027)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Med (62014)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., VF, AlO (62015)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, SF, P400G, PK100 (66261131556)
- Arc Abrasives Hook & Loop Sanding Discs