Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, No Hole, 5 in., Med, AlO
Mfr # 62017
Zoro # G0422755
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Scrim Backing
Product Information
- Brand Arc Abrasives
- MFR # 62017
- Zoro # G0422755
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Scrim Backing |
Color | Maroon |
Abrasive Grade | Medium |
Series | ZK |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Max. RPM | 4800 |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 5 in, Series ZK, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 1 qt Sharpening Stone Oil Clear (61463687775)
- BSC PREFERRED 9 MTL Cut Off Disc (DBD090094101F)
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 SS Wire, 1/4" Shank (82906)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., VF, AlO (62012)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Med, AlO (62011)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 6in.Disc dia. (71-30453VW)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- Arc Abrasives Hook & Loop Sanding Discs