Shop All Hook & Loop Sanding Discs
Arc Abrasives
Hook/Loop Disc, 80 Grit, 6in.Disc dia.
Mfr # 71-30454V
Zoro # G2732731
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Ceramic
- Grit 80
Product Information
- Brand Arc Abrasives
- MFR # 71-30454V
- Zoro # G2732731
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Backing Material | Polyester |
Series | Predator |
Backing Weight | Y |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Color | Yellow |
Item | PSA Sanding Disc |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- DEDECO SUNBURST 1'' TS DISCS DARK GREEN 50 GRIT (A/O) 48/BX (2214)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- FLEX-HONE TOOL BC8M240AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC8M240AO)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., Crs, AlO (62004)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., XCrs, AlO (62022-9)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- ARC ABRASIVES D-H / L Spectra 5In 180 (349510)
- MERIT Surface Conditioning Disc, 6In, 80G, Medium (05539512521)
- Arc Abrasives Hook & Loop Sanding Discs