Shop All Back Up Pads
Arc Abrasives
Hook-and-Loop Dsc BU Pad, 5D
Mfr # 11-53905Z1
Zoro # G1479904
original price:
$16.05
29% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8"-11
- Max. RPM 4,800 RPM
Product Information
- Brand Arc Abrasives
- MFR # 11-53905Z1
- Zoro # G1479904
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/8"-11 |
Diameter | 5" |
Connector Size | 5/8"-11 |
Overall Width | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Face Mounting Type | Hook-and-Loop |
Back Mounting Type | Threaded Arbor Hole |
Max. RPM | 4,800 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Max. Speed | 4800 rpm |
Body Material | Rubber |
Connector Type | Threaded Hole |
Number of Vacuum Holes | Non-Vacuum |
Color | Black |
Abrasive Mount Type | Hook and Loop |
Device Material | Rubber |
Backup Pad Shape | Round |
Maximum Operating Speed | 4,800 RPM |
Product Type | Disc Backup Pad |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 4,800 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 5 in, Overall Diameter 5 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (63642502600)
- WEILER Wire Wheel Wire Brush, Stem, 3/4", PK12 (96282)
- ECONOLINE Door Gasket, Sold by Foot, 5/16inx1/2in (411401)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (07660768109)
- ARC ABRASIVES Disc Backup Pad, 5 In, 5/8-11 (11-50404-1)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4-1/2D (11-53904Z3)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Hole Sander Hook & Loop Pad Replaces Makita OE # 743081-8, 743051-7 Hitachi OE # 324-209 (RSP27)
- Arc Abrasives Back Up Pads