Shop All Back Up Pads
Arc Abrasives
Hook-and-Loop Dsc BU Pad, 3D
Mfr # 11-53903
Zoro # G0395622
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 18,000 RPM
Product Information
- Brand Arc Abrasives
- MFR # 11-53903
- Zoro # G0395622
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Overall Width | 3 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Details
Item | Hook-and-Loop Disc Backup Pad |
Face Mounting Type | Hook-and-Loop |
Back Mounting Type | Straight Shaft |
Max. RPM | 18,000 RPM |
Density | Medium |
Vacuum Hole Design | No Hole |
Body Material | Rubber |
Max. Speed | 18,000 rpm |
Connector Type | Straight Shaft |
Color | Black |
Backup Pad Shape | Round |
Number of Vacuum Holes | Non-Vacuum |
Maximum Operating Speed | 18,000 RPM |
Device Material | Rubber |
Abrasive Mount Type | Hook and Loop |
Product Type | Disc Backup Pad |
Description
Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 18,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Blaze (77696090158)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- WEILER 3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem (26115)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21085)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- ARC ABRASIVES Adhesive/PSA Disc BU Pad, 1D (1RWG9)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" dia. (51148)
- Arc Abrasives Back Up Pads