Shop All Flap Discs
Arc Abrasives
FlapDisc, 100Grit, 5in.di, PredatorHardEdge
Mfr # 71-108460AF
Zoro # G2825947
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 29
- Grade Fine
- Grit 100
Product Information
- Brand Arc Abrasives
- MFR # 71-108460AF
- Zoro # G2825947
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Predator AF, Backing Material Fiberglass, Backing Weight Y, Coating Coverage Closed, Grit 100, Maximum Operating Speed 12,150 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 Carb Cut Off Wheel (DCW030CAR101F)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Ulticut T27 Depressed Center Premium Thin Cut-Off Wheel (AU4-10450352)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Quick Change Discs 3 Medium Grit Aluminum Oxide (59507)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47206)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit (10805AF)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10845AF)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit (71-10915HE)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10863AF)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- Arc Abrasives Flap Discs