Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x2x1/4 In Shank, 80G
Mfr # 11417
Zoro # G1466044
original price:
$10.64
24% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11417
- Zoro # G1466044
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 2 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 2 in |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 2 in, Maximum Operating Speed 9,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBLADE CutOff Blade, 14 in Dia, 18 in Thick, 20 mm Arbor, Aluminum Oxide Abrasive (9683)
- NORTON DOOR CONTROLS Norton Clipper 4-1/2 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601455)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 240SC Grit (34151)
- VSM Abrasive Belt, 320 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 320 Grit, Very Fine, Aluminum Oxide (100770)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G (11261)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 60G (11338)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 120G (12348)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 180G (11291)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 60G (11286)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 320G (11178)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- Arc Abrasives Flap Wheels