Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x2x1/4 In Shank, 60G
Mfr # 11416
Zoro # G2810473
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11416
- Zoro # G2810473
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 2 in |
Shank Size | 1/4 in |
Flap Width | 2 in |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 2 in, Maximum Operating Speed 9,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 2, 2in, Blaze (77696090158)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 180G (11395)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (11287)
- ARC ABRASIVES Mounted Flap Wheel, 3 in. D, 80 Grit, PK10 (11404K)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G (12189)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit (11139Z56)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- Arc Abrasives Flap Wheels