Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3x2x1/4 In Shank, 120G
Mfr # 11419
Zoro # G2891271
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11419
- Zoro # G2891271
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 2 in |
Shank Size | 1/4 in |
Flap Width | 2 in |
Overall Diameter | 3 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 2 in, Maximum Operating Speed 9,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910S)
- SUPERIOR PADS AND ABRASIVES 7 Inch Angle Grinder Backing Pad for Resin Fiber Disc with 5/8 Inch-11 Locking Nut (BP70)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/16in, 60G (61463624472)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 120G (12140)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 180G (11239)
- ARC ABRASIVES Mfw Prem 3/8 X 3/8 X 1/8 180 (11086)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 240G (11293)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- Arc Abrasives Flap Wheels