Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 80G
Mfr # 11131
Zoro # G2129906
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 80
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11131
- Zoro # G2129906
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 5/8 in |
Shank Size | 1/4 in |
Flap Width | 5/8 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3/4 in |
Wheel Diameter x Flap Width | 3/4 in Dia x 5/8 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 80, Series Not Applicable, Flap Width 5/8 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 3/4 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 100gr (15X510)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 5/8-11 (66623399157)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G (11362)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- ARC ABRASIVES Flap Wheel, AO, 2x1-1/2x1/4 In Shank, 120G (11302)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 180G (12220)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- Arc Abrasives Flap Wheels