Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G
Mfr # 11263
Zoro # G0410365
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1/2"
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11263
- Zoro # G0410365
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1/2 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1/2 in |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 120, Series Not Applicable, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc, Teardropx80G, AO, Vac, H/F (93678)
- SUPERIOR PADS AND ABRASIVES 7 Inch Hook & Loop Backing Pad for Polishing - 5/8 Inch-11 UNC (RSP50)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 180 Grit (05539520336)
- WALTER SURFACE TECHNOLOGIES Mtd Conical Brush Crimped 3/4x.0118" (13C078)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 80G (11261)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (12242)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 80 Grit (11139Z5)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 120G (11237)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- Arc Abrasives Flap Wheels