Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 180G
Mfr # 11239
Zoro # G2375423
original price:
$4.07
11% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 180
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 11239
- Zoro # G2375423
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 180, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TR (59343)
- HD 3MF3X24 80 341D 3 x 24 in. 80 Grit Sanding Belt (3MF3X24 80)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442941)
- ARC ABRASIVES Shank For Q-L, 1/4In (50249)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 120G (12192)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 120G (11159)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 80G (11339)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 180G (12246)
- ARC ABRASIVES Mfw Prem 1 X 1 X 1/4-20 240 (12157)
- CS UNITEC Flap Wheel, 40 Grit, 4in dia, 4-1/8in W (47211)
- Arc Abrasives Flap Wheels