Shop All Flap Wheels
Arc Abrasives
Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G
Mfr # 12189
Zoro # G2280941
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Arc Abrasives
- MFR # 12189
- Zoro # G2280941
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Overall Diameter | 1 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit 60, Series Not Applicable, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Bench & Pedestal Wheel, High Speed, 3X Blue Ceramic Alumina K-Grade, Size: 6in. x 3/4in. x 1in. (076607-05411)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- DYNABRADE HookandLoopDisc, 6", Vac, 150G, PK50 (91566)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 Shank, 120G (11211)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 320G (11178)
- ARC ABRASIVES Mfw Prem 3/4 X 3/16 X 1/8 80 (11105)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 120G (12244)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (11391)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43139)
- Arc Abrasives Flap Wheels