Shop All Fiber Discs
Arc Abrasives
Fiber Disc, 7in, Predator, 36G, PK25
Mfr # 71-077802K
Zoro # G3944683
original price:
$105.35
21% off
new price: $82.99
/pk 25, $3.32/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand Arc Abrasives
- MFR # 71-077802K
- Zoro # G3944683
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | YY |
Max. RPM | 8,600 RPM |
Item | Fiber Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Grade | Extra Coarse |
Series | Predator |
Backing Material | Fiber |
Color | Gray |
Features | Self-Lubricating Grinding Aid, Rigid Backing |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Resistance Properties | Heat |
Maximum Operating Speed | 8,600 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 36, Overall Diameter 7 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25162)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- ARC ABRASIVES Fiber Disc, 5in, Predatr, 120G, PK25 (71-057808K)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804WK)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 50G, PK25 (71-047804K)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 36G, PK25 (71-057802K)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 24G, PK25 (71-047801K)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 60G, PK25 (71-057805K)
- 3M Disc Sanding Power 5In 220Grit (27256)
- Arc Abrasives Fiber Discs