Shop All Fiber Discs
Arc Abrasives
Fiber Disc, 5in, Predator, 50G, PK25
Mfr # 71-057804K
Zoro # G4032341
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 50 / P50
Product Information
- Brand Arc Abrasives
- MFR # 71-057804K
- Zoro # G4032341
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | YY |
Max. RPM | 10,000 RPM |
Backing Material | Fiber |
Grit | 50 |
Item | Fiber Disc |
Grade | Coarse |
Color | Gray |
Series | Predator |
Vacuum Hole Design | Non-Vacuum |
Features | Self-Lubricating Grinding Aid, Rigid Backing |
Coating Coverage | Closed |
Resistance Properties | Heat |
Maximum Operating Speed | 10,000 RPM |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 50, Overall Diameter 5 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 10,000 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (63071)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13718)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 1-1/2in (60440256372)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802WK)
- ARC ABRASIVES Fiber Disc, 5in, Predatr, 120G, PK25 (71-057808K)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 36G, PK25 (71-057802WK)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 80G, PK25 (71-057806WK)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806WK)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P220 (82466)
- Arc Abrasives Fiber Discs