Shop All Fiber Discs
Arc Abrasives
Fiber Disc, 4-1/2, Prdatr, 50G, PK25
Mfr # 71-047804K
Zoro # G4112254
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 50 / P50
Product Information
- Brand Arc Abrasives
- MFR # 71-047804K
- Zoro # G4112254
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 50 / P50 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | YY |
Max. RPM | 11,000 RPM |
Grit | 50 |
Item | Fiber Disc |
Backing Material | Fiber |
Grade | Coarse |
Series | Predator |
Vacuum Hole Design | Non-Vacuum |
Color | Gray |
Maximum Operating Speed | 11,000 RPM |
Resistance Properties | Heat |
Features | Self-Lubricating Grinding Aid, Rigid Backing |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 50, Overall Diameter 4 1/2 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 11,000 RPM, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6 Diax7/16W, 80G (61500187770)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 24gr (15C452)
- UNITED ABRASIVES/SAIT SAIT 77725 SAIT GF Grind & Finish Flap Discs, 5" x 7/8", Aluminum Oxide Grain, Coarse/60 Grit, 10-Pack (77725)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 80G, PK25 (71-047806K)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Performance Coated PREDATOR Resin Fiber Disc, 36 Grit (71-045802W)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 60G, PK25 (71-057805WK)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 36G, PK25 (71-057802K)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804WK)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- Arc Abrasives Fiber Discs