Shop All Fiber Discs
Arc Abrasives
Fiber Disc, 4-1/2, Prdatr, 36G, PK25
Mfr # 71-047802WK
Zoro # G4113864
product price: $92.49
/pk 25, $3.70/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand Arc Abrasives
- MFR # 71-047802WK
- Zoro # G4113864
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | YY |
Max. RPM | 11,000 RPM |
Grit | 36 |
Grade | Extra Coarse |
Series | Predator |
Vacuum Hole Design | Non-Vacuum |
Item | Fiber Disc |
Color | Gray |
Backing Material | Fiber |
Resistance Properties | Heat, Load |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 11,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YY, Grit 36, Overall Diameter 4 1/2 in, Series Predator, Coating Coverage Closed, Maximum Operating Speed 11,000 RPM, Resistance Properties Heat, Load, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Gray, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L460)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 24G, PK25 (71-047801K)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 60G, PK25 (71-057805WK)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 60G, PK25 (71-077805K)
- ARC ABRASIVES Resin Fiber Disc, No Hole, 4-1/2 in., PK25 (37111K)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (00076308896515)
- Arc Abrasives Fiber Discs