Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 3in, Med, TS
Mfr # 59262
Zoro # G1920177
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 59262
- Zoro # G1920177
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-Web |
Style | Turn-On/Turn-Off |
Attachment Type | Turn-On/Off |
Color | Maroon |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Abrasive Grade | Medium |
Max. RPM | 20,000 RPM |
Backing Weight | Scrim Back |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Open |
Quick Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series ZK, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- DYNABRADE Belt, 80G, 1/2"X12" (82528)
- MAKITA Rip Fence, 5104 (165499-7)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 7" x 1/16" (11W172)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TS, PK50 (71-31463K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TS (59281)
- ARC ABRASIVES Qlok Holder-R 2 X 1/4 Soft (50259SF)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- Arc Abrasives Quick Change Discs