Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 3in, Med, TR
Mfr # 59362
Zoro # G2728013
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 59362
- Zoro # G2728013
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-web |
Max. RPM | 20,000 RPM |
Attachment Type | Roll-On/Off |
Abrasive Grade | Medium |
Color | Maroon |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Backing Weight | Scrim Back |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series ZK, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23312)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- ARC ABRASIVES Bb Qlok-R Finish 3In Mar-A Fin (53380)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, VF, TS (59223)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TS, PK100 (71-31456K)
- AMERICO Global Industrial„¢ 17" Sand Screen Disc, 80 Grit, Black, 10 Per Case (508017)
- Arc Abrasives Quick Change Discs