Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 2in, XCrs, TR
Mfr # 59341CM
Zoro # G2732712
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 59341CM
- Zoro # G2732712
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-Web |
Color | Brown |
Disc Attachment Type | Type 3 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 25,000 RPM |
Backing Weight | Scrim Back |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Coarse, Overall Diameter 2 in, Quick Change System TR, Series ZK, Maximum Operating Speed 30,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 220 Grit, 1"x50 yd., Br (332651)
- AMERICAN HAWK INDUSTRIAL Sandblast Gun Replacement Parts Steel Air Jet 3/32" (112)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- NORTON ABRASIVES CutOff Whl, Masonry, 4"x.040"x5/8" (07660701620)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Med, TS (59242)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK25 (11-31655)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313459)
- Arc Abrasives Quick Change Discs