Shop All Quick Change Discs
Arc Abrasives
Conditioning Disc, AlO, 1-1/2 InVF, TR
Mfr # 59323
Zoro # G0721262
original price:
$1.04
17% off
new price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type R
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Arc Abrasives
- MFR # 59323
- Zoro # G0721262
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-Web |
Style | Roll-On/Roll-Off |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Max. RPM | 25,000 RPM |
Abrasive Grade | Very Fine |
Color | Blue |
Backing Weight | Scrim Back |
Coating Coverage | Open |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series ZK, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442935)
- CLESCO 1/2" X 4 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-008072-080A)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., VF, AlO (7000136521)
- MARCO 3/8-24 Hex Nut (10L804303)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, TR (59344LS)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 3" 36 (75-31462)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK100 (31450K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK25 (11-31665)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25 (11-319148)
- Arc Abrasives Quick Change Discs