Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 40 Grit, TS, PK100
Mfr # 71-31451K
Zoro # G3914942
original price:
$95.20
21% off
new price: $74.55
/pk 100, $0.75/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 40
- Grade Coarse
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31451K
- Zoro # G3914942
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grit | 40 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Attachment Type | Turn-On/Off |
Max. RPM | 30,000 RPM |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | Y |
Color | Yellow |
Abrasive Grit | 40 / P40 |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Coating Coverage | Closed |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TS |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 2 in, Quick Change System TS, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO METAL CUTOFF DISC 4-1/2"" (DBD045125701F)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- OREGON Spring Arm Return (522651)
- MASTERCUT TOOL M01600 12.7x25x6x70 Cylinder No End Cut Doublecut (SA-5MMDC)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- ARC ABRASIVES Qlok-R Ao/Y Prem 2In 220 (3165811)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- ARC ABRASIVES Quick Change Disc, 3in, 40 Grit, TR, PK50 (71-31663K)
- Arc Abrasives Quick Change Discs