Shop All Quick Change Discs
Arc Abrasives
Blending Disc, 2in, 120 Grit, TR, PK100
Mfr # 71-31656K
Zoro # G3941314
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 120
- Grade Fine
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-31656K
- Zoro # G3941314
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grit | 120 |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Max RPM | 30,000 rpm |
Series | Predator |
Backing Material | Polyester Cloth |
Disc Backing Material | Cloth |
Disc Attachment Type | Type 3 |
Abrasive Grade | Medium |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grit | 120 / P120 |
Backing Weight | Y |
Color | Yellow |
Max. RPM | 30,000 RPM |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Closed |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 30,000 RPM, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 14" x 3/32" x 1", A46T (56240)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P240, 1/RL (23-584-240)
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P120-FSx50)
- ARC ABRASIVES Quick Change Disc, 4in, 120Grit, TR, PK25 (71-31680K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TR, PK25 (11-319134)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 100 Grit (71-31655W)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, XCrs, TR (59321CM)
- WALTER SURFACE TECHNOLOGIES 4-1/2 Grit 50 Coolcut xx (15X455B)
- Arc Abrasives Quick Change Discs