Shop All Coated Sanding Belts
Arc Abrasives
Benchstand Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow
Mfr # 71-020048002
Zoro # G2826367
original price:
$10.17
13% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand Arc Abrasives
- MFR # 71-020048002
- Zoro # G2826367
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Extra Coarse |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Coating Coverage | Closed |
Resistance Properties | Stretch |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator, Grade Extra Coarse, Overall Length 48 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Acid Brush - Black Horsehair Fill, 3/4" Width (89604)
- WALTER SURFACE TECHNOLOGIES Interleaf Flap Wheel, 2"x1"x1/4" Fine (15E124)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide (23051)
- CONTINENTAL ABRASIVES 2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21060)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 36, Coated, 2" W, 48" L, 36 Grit, Aluminum Oxide, Premium, Brown (70318PM)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- ARC ABRASIVES Belt Predator 1/2 X 12 80, Coated, 1/2" W, 12" L, 80 Grit, Ceramic, Predator, Yellow (71-005012006)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- Arc Abrasives Coated Sanding Belts