Shop All Sanding Belts
Arc Abrasives
BELT ZA/Y PLUS 1/8 X 24 80
Mfr # 7135606-1
Zoro # G011297403
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
- Color Green
- Overall Length 24 in
Product Information
- Brand Arc Abrasives
- MFR # 7135606-1
- Zoro # G011297403
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Overall Length | 24 in |
Overall Width | 1/8 in |
Details
Item | Sanding Belts |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Color | Green |
Backing Weight | Y |
Bond Type | Resin |
Backing Material | Polyester |
Coating Coverage | Closed |
Resistance Properties | Stretch |
Description
Sanding Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Overall Length 24 in, Overall Width 1/8 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17957)
- MIRKA Gold 8" Grip P180 (23-631-180)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (66261014887)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- ARC ABRASIVES Belt Ao/X Gp 2 X 60 24, 2" W, 60" L, Aluminum Oxide, 24 Grit, AO/X GP (70329)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- ARC ABRASIVES Belt Predator 2 X 60 80, 2" W, 60" L, 80 Grit, Predator (71-020060006W)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- Arc Abrasives Sanding Belts