Shop All Sanding Belts
Arc Abrasives
Belt Za/X 3/8 X 13 60, 3/8" W, 13" L, 60 Grit
Mfr # 71385-3
Zoro # G3659428
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Grit 60
Product Information
- Brand Arc Abrasives
- MFR # 71385-3
- Zoro # G3659428
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Belt Za/X 3/8 X 13 60 |
Grit | 60 |
Description
Belt Za/X 3/8 X 13 60
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104939)
- WEILER Stainless Steel End Wire Brush 3" (10050)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136195)
- ARC ABRASIVES Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020602)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64030211)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- ARC ABRASIVES Belt Predator 3 X 72 36, 3" W, 72" L, 36 Grit, Predator (71-030072002)
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- Arc Abrasives Sanding Belts