Shop All Coated Sanding Belts
Arc Abrasives
Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black
Mfr # 728703
Zoro # G3119046
product price: $15.89
/ea
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 6"
- Length 48"
- Grit 40
- Abrasive Material Silicon Carbide
Product Information
- Brand Arc Abrasives
- MFR # 728703
- Zoro # G3119046
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Belt Sc/Y 6 X 48 40 |
Abrasive Type | Coated |
Grit | 40 |
Abrasive Material | Silicon Carbide |
Color | Black |
Backing Material | Polyester |
Description
Belt Sc/Y 6 X 48 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Hollo-Blast Carbide Deflection Tip (10C01078)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread (763940)
- DIABLO 3 in. L X 1-1/8 in. W 80 Grit Aluminum Oxide Detail Sanding Fingertips 15 pk (DCTTIPVGPH15G)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 240 Grit, Very Fine, Aluminum Oxide, AO/X GP, Brown (11-7020812)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-007018006)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728821)
- Arc Abrasives Coated Sanding Belts