Shop All Sanding Belts
Arc Abrasives
Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit
Mfr # 725191807
Zoro # G3662270
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18"
- Grit 100
Product Information
- Brand Arc Abrasives
- MFR # 725191807
- Zoro # G3662270
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Belt Sc Poly 3/4 X 18 100 |
Grit | 100 |
Description
Belt Sc Poly 3/4 X 18 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, 500 Grit, 5 in. Dia, PK100 (XA012057890)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- DIABLO 7" Diamond Cup Wheel for Masonry (DMACW0700)
- ADFORS Sandpaper Sheets, 80 Grit (FDW6638-U)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- ARC ABRASIVES Belt Ao/X Gp 2 X 24 80, 2" W, 24" L, Aluminum Oxide, 80 Grit, AO/X GP (70302406)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- VSM Ceramic Abrasive Belt, 60G, Y-Wei, PK10 (316465)
- Arc Abrasives Sanding Belts