Shop All Sanding Belts
Arc Abrasives
Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit
Mfr # 7251208
Zoro # G3661975
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Grit 120
Product Information
- Brand Arc Abrasives
- MFR # 7251208
- Zoro # G3661975
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Belt Sc Poly 1/2 X 12 120 |
Grit | 120 |
Description
Belt Sc Poly 1/2 X 12 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 100 Grit (GB1N)
- WIZARD 11251 Mini Buffing System 4 x 0.25 in. (WIZ-11251)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 80G, Alumnm Oxde (66261126276)
- CLESCO 1/2" X 2" Sanding Sleeve 9 Pack Assortment (SS-008032-9PK)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 42 120, 2" W, 42" L, 120 Grit (70304Z935PM)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- ARC ABRASIVES Belt Za/X 2 X 42 80, 2" W, 42" L, 80 Grit (71494206-3)
- ARC ABRASIVES Belt Ao/X Gp 6 X 45 60, 6" W, 45" L, Aluminum Oxide, 60 Grit, AO/X GP (709884505)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64030213)
- DYNABRADE Belt, VeryFine, 1/4"X18" (90228)
- Arc Abrasives Sanding Belts