Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow
Mfr # 71-040036008
Zoro # G3658649
product price: $13.35
/ea
Sold in multiples of 10 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 120
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-040036008
- Zoro # G3658649
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Description
Belt Predator 4 X 36 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, E Series (155-29161)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- MILWAUKEE TOOL BRUSH 2-3/4CARB KNOT TYPE BRUSH (ML48-52-5040)
- HOMAX #0000 Rhodes American Steel Wool Pad Super-Fine, PK 16 (106600-06)
- ARC ABRASIVES Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow (71-010042008)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 40, Coated, 1/2" W, 12" L, 40 Grit, Aluminum Oxide, AO/X GP, Brown (70073)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020132004-1)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-040024006)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 36, Coated, 2" W, 48" L, 36 Grit, Aluminum Oxide, Premium, Brown (70318PM)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957345359)
- Arc Abrasives Coated Sanding Belts