Shop All Sanding Belts
Arc Abrasives
Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator
Mfr # 71-030079005
Zoro # G3117059
product price: $18.95
/ea
Sold in multiples of 10 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 79"
- Grit 60
- Series Predator
Product Information
- Brand Arc Abrasives
- MFR # 71-030079005
- Zoro # G3117059
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 79" |
Details
Item | Belt Predator 3 X 79 60 |
Grit | 60 |
Series | Predator |
Description
Belt Predator 3 X 79 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941026)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- DEDECO SUNBURST 1/2" TC SNAP-ON ASSORTMENT 43/KIT (1350)
- WESTWARD End Brush, Max. RPM 22,000, 1-1/8 in. W (88401)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- ARC ABRASIVES Belt Sc/X 1 X 42 80, 1" W, 42" L, 80 Grit (7254206)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB, Brown (64010421)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- Arc Abrasives Sanding Belts