Shop All Sanding Belts
Arc Abrasives
Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator
Mfr # 71-020036005
Zoro # G3657748
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 36"
- Grit 60
- Series Predator
Product Information
- Brand Arc Abrasives
- MFR # 71-020036005
- Zoro # G3657748
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Belt Predator 2 X 36 60 |
Grit | 60 |
Series | Predator |
Description
Belt Predator 2 X 36 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, 600G, Brown (66261126278)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (235116)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34217)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- ARC ABRASIVES Belt Ao/X Gp 3 X 72 40, 3" W, 72" L, Aluminum Oxide, 40 Grit, AO/X GP (70559)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (630050183)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 40, 1-1/2" W, 30" L, 40 Grit (702430003PM)
- MIRKA Sanding Belt, 4" W, 24" L, 80 Grit, Abranet (AB-4-24-080T)
- Arc Abrasives Sanding Belts