Shop All Coated Sanding Belts
Arc Abrasives
Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow
Mfr # 71-010042008
Zoro # G3656871
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 120
- Abrasive Material Ceramic
Product Information
- Brand Arc Abrasives
- MFR # 71-010042008
- Zoro # G3656871
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Belt Predator 1 X 42 120 |
Abrasive Type | Coated |
Grit | 120 |
Abrasive Material | Ceramic |
Series | Predator |
Color | Yellow |
Backing Material | Polyester |
Backing Weight | Y |
Description
Belt Predator 1 X 42 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45196)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- RAYTECH Liquid Deburring Solution, 1 gal. (41008R)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020072008)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 40, Coated, 3/4" W, 20-1/2" L, 40 Grit, Ceramic, Predator, Yellow (71-007020503)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- ARC ABRASIVES Airfile Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-005024003)
- PFERD Coated Belt, Al/Oxd, 3"x21", 60 Grit, Coated, 3" W, 21" L, 60 Grit, Aluminum Oxide (49213)
- Arc Abrasives Coated Sanding Belts