Shop All Sanding Belts
Arc Abrasives
Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit
Mfr # 40104206
Zoro # G3630929
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Grit 80
Product Information
- Brand Arc Abrasives
- MFR # 40104206
- Zoro # G3630929
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Belt Cg 1 X 42 80 |
Grit | 80 |
Description
Belt Cg 1 X 42 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Spiral Band, 2x2, A/O, Grit 40 (A007589)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072723235)
- MARCO 1" ID Brass Abrasive Blast Hose Coupling (10QBR2)
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 100, 4" W, 90" L, Aluminum Oxide, 100 Grit, AO/X GP (70839)
- ARC ABRASIVES Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (630050122)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- ARC ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030242)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 72 320, 2-1/2" W, 72" L, Aluminum Oxide, 320 Grit, AO/X GP (70460)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- Arc Abrasives Sanding Belts