Shop All Sanding Belts
Arc Abrasives
Belt Ao/Y Prem 3/8 X 13 120, 3/8" W, 13" L, 120 Grit
Mfr # 70062PM
Zoro # G3634657
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Grit 120
Product Information
- Brand Arc Abrasives
- MFR # 70062PM
- Zoro # G3634657
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Belt Ao/Y Prem 3/8 X 13 120 |
Grit | 120 |
Description
Belt Ao/Y Prem 3/8 X 13 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- RHODES AMERICAN 0000 Grade Super Fine Steel Wool Pad , 12PK (10120000)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- YELLOW JACKET Cutter Wheel, Steel, Tube Cutters (60100)
- ARC ABRASIVES Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP (7057108)
- ARC ABRASIVES Belt Predator 6 X 78-3/4 36, 6" W, 78-3/4" L, 36 Grit, Predator (71-060078702)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 120, 1-1/2" W, 30" L, Aluminum Oxide, 120 Grit, AO/X GP (702430008)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- ARC ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030242)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 60, 1-1/2" W, 30" L, Aluminum Oxide, 60 Grit, AO/X GP (702430005)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (6300802051)
- Arc Abrasives Sanding Belts